Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H

Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H

Item #: WB799086

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nexel® AL460C Chrome Ledge 60"L X 4"H for Wire Shelves

    $15.25

  • Translucent Shelf Liner 36 x 60

    $27.95

  • Nexel® Chrome Wire Document Holder

    $18.00

Price: $240.95

Save $12.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $240.95 ea.
  • Buy 7+ $226.95 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES36
  • HEIGHT INCHES63
  • COLOR FINISHSilver Epoxy
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERA36606EP
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS600
  • SHELF QUANTITY4
  • WARRANTY7 Year Limited
  • FINISHNexelate®
  • APPLICATIONWet/Dry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelate® Silver Epoxy Wire Shelving Add-On Unit - 5 Tier - 60"W x 18"D x 63"H

Item #: B2335672

Not Yet Rated

Ships same day.

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Translucent Shelf Liner 36 x 60

$27.95

1 item(s) added to cart.

Nexel® Chrome Wire Document Holder

$18.00

1 item(s) added to cart.

Single Hook - Pkg Qty 12

$7.32

1 item(s) added to cart.

Double Hook - Pkg Qty 12

$12.60

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H

Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H

Item #: WB799086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 60"W x 36"D x 63"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant