Global Industrial
Model # :WB800303
Global Industrial Ladder Hook for Industrial Utility Cart, 7-3/8"W x 2-3/8"H, Gray, 2/Pack
|
Questions & Answers (0)
Product Description
Pair of ladder hooks to securely hold maintenance ladders to transport conveniently to your workspace. Hooks attach to front lip of tray shelf carts. Ladder hooks have a 7-3/8" flat surface area for the ladder rung to hang on and a 2-3/8"H front lip to prevent the ladder from slipping off the hooks while in motion. Patented
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 7-3/8 in |
| Height | 2-3/8 in |
| Shelf Dimensions | 7-3/8"L x 7-3/8"W |
Product Details
| Type | Hook |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Ladder Hook |
| Color | Gray |
| Manufacturers Part Number | 800303 |
| Brand | Global Industrial |