take 10% off our everday low prices!

Offer applied at final checkout

Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Item #: WBB2260311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

Product Specifications

  • SHELF CAPACITY LBS670
  • COLOR FINISHTan
  • CONSTRUCTIONSteel
  • DEPTH INCHES30
  • HEIGHT INCHES60
  • LIMITED WARRANTY1 year
  • MANUFACTURERS PART NUMBERRS693060-3SP
  • NUMBER OF SHELVES3
  • TYPEStarter
  • DECK TYPEW/O Decking
  • WEIGHT LBS64.6
  • ASSEMBLYUnassembled
  • WIDTH INCHES69
  • BRANDHallowell
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Add-on W/O Decking Tan

Item #: WBB2260311

Not Yet Rated

Usually ships in 5 to 8 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Rivetwell Record Storage Shelving 69"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Item #: WBB2260311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top