Master Lock® 1670STK Built-In Combo Lock For Box Lockers w/1 Control Key & Chart, Price Each - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® No. 1670 Quick Ship Stock Locker Lock Built-In Combo Lock with key access, for left handle, single point and box lockers. Order product by case quantity of 50 locks. Each case contains 1 control key and 1 combination chart. This Quick Ship Stock Locker Lock is to be used for a new key system, doesn't allow specified key code. An Existing key system will need to order standard Master Lock® 1670 Built-In Combo Lock with Key Access. (Please refer to Global Item # 652868) Register the locks by completing the included form with Master Lock, thus enabling expansion of the system in the future unique to the facility. Master Lock Lockers' Locks may only be purchased through an official business or organization account.
Offering high security in built-in combination locks, the Master Lock No. 1670 features a deadbolt locking mechanism and is designed for lift handle, turn handle, and single point latch/box horizontal latch locker doors with hinges on right. The manual action requires the dial to be turned to relock the door. Secure, easy to dial 3-digit combination. Five different pre-set combinations available for a longer, useful life in your facility. Standard key control used for combination changes, allows quick supervisory access.
Offering high security in built-in combination locks, the Master Lock No. 1670 features a deadbolt locking mechanism and is designed for lift handle, turn handle, and single point latch/box horizontal latch locker doors with hinges on right. The manual action requires the dial to be turned to relock the door. Secure, easy to dial 3-digit combination. Five different pre-set combinations available for a longer, useful life in your facility. Standard key control used for combination changes, allows quick supervisory access.
PRICE
$1,591.50 Sold in packages of 50 / $31.83 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lock Type | Built-In Combination Lock |
| Material | Steel |
| Door Handle Type | Lock Hasp |
| Color | Black |
| Manufacturers Part Number | 1670STK |
| Door Hinge | Right Hinged |
| Brand | Master Lock |