SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cejn® Multi-Link Kit 1/2" Female Outlets (x4) 1/2" Female Inlet

Cejn® Multi-Link Kit 1/2" Female Outlets (x4) 1/2" Female Inlet

Item #: WBB2281010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/4" Female NPT - Pkg Qty 10

Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/4" Female NPT - Pkg Qty 10

Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10

Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10

Cejn® ARO Interchange Multi-Link Kit 1/4" Body Size x4 Safety Couplings 1/2" Female Inlet

Cejn® ARO Interchange Multi-Link Kit 1/4" Body Size x4 Safety Couplings 1/2" Female Inlet

Cejn® Euro High Flow Interchange Nipple 1/4" Body Size 1/4" Male NPT - Pkg Qty 30

Cejn® Euro High Flow Interchange Nipple 1/4" Body Size 1/4" Male NPT - Pkg Qty 30

Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Milton s-99705 M Style Industrial Safety Coupler 1/4" FNPT

Milton s-99705 M Style Industrial Safety Coupler 1/4" FNPT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Exair Compressed Air Hose 901179-30, 1/2" MNPT X 1/2" MNPT, 30' L X 1/2" I.D.

Exair Compressed Air Hose 901179-30, 1/2" MNPT X 1/2" MNPT, 30' L X 1/2" I.D.

CEJN 19-902-9994 Multi-Link 1/2 Female Outlet 4 Outlets 1/2 Female Inlet

With multiple outlets female adapter Multi-Link offers both flexibility and high performance. Available in 3- and 4-outlet units with threaded 1/2" outlets. A small unit can be expanded with extensions to create a larger unit with up to five outlets. Separate units can easily be connected. Combine with CEJN polyurethane hose and FRL units to create a flexible high performance air distribution system.

Features:
  • Compact multiple outlets
  • Ready-made units, no assembly necessary
  • Outlets adjustable up to 180°

Weights & Dimensions

  • Nominal Flow Diameter 1/2 in

Product Details

  • Temperature Range -4 +212 °F
  • Type Compressed Air Multi-Connector
  • Brand Cejn
  • Connection Configuration 1/2 Female Inlet
  • PSI 232 psi
  • Series 902
  • Material Zinc-Plated Steel
  • Style 1/2" Female Outlet
  • Seal Material NBR
  • Max Operating PSI 232 psi
  • Manufacturers Part Number 19-902-9994
  • Min Burst Pressure 696 psi
  • Respirator Connection Type 1/2 Female Inlet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cejn® Multi-Link Kit 1/2" Female Outlets (x4) 1/2" Female Inlet

Cejn® Multi-Link Kit 1/2" Female Outlets (x4) 1/2" Female Inlet

Item #: WBB2281010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant