Each DEWALT® Pro Accessory is designed and engineered for the professional and DIY pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. Featuring a 6-ball push connect design for quick and easy release, these accessories deliver 40 SCFM at 90 PSI with a 300 max PSI rating and a 1/4 in. NPT inlet.
DEWALT® Industrial Couplers, 1/4" FNPT, 4 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Style | Industrial Interchange |
| Interchange | Industrial (1/4) |
| CFM | 40 CFM |
| Made in the USA | No |
| Package Quantity | 4 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM036-0228 |
| Connection Configuration | 1/4 FNPT |
| PSI | 300 psi |
| Brand | DeWalt |