
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Prolube 43973 Grease Fitting Set, Metric, 80-piece
80 piece Metric Fitting Set, Packed in Plastic Sorting Tray. Kit Contains:
Rohs/ Prop. 65 Compliant. Chrome free trivalent plating
80 piece Metric Fitting Set, Packed in Plastic Sorting Tray. Kit Contains:
-
Straight Fittings:
- 20 Count M6 x 1
- 15 Count M8 x 1
- 15 Count M10 x 1
- 10 Count M6 x 1
- 10 Count M8 x 1
- 10 Count M10 x 1
90 Degree Fittings:
Rohs/ Prop. 65 Compliant. Chrome free trivalent plating
Product Details
- Type Grease Fittings & Adapters
- Package Quantity 80
- Brand Prolube
- Description Grease Fitting Set (Metric)
- Material Chrome Free Trivalent Plating
- Manufacturers Part Number GFT/KIT/M-80
- Max PSI 6000 psi
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Prolube 43973 Grease Fitting Set, Metric, 80-piece
$33.95
- Product Information
- Customer Review
- Product Q&A
- Accessories