SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Prolube 43680 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 12-inch, 1/8" NPT

Prolube 43680 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 12-inch, 1/8" NPT

Item #: WBB2290383

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.75

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Groz 44385 Non-sparking Drum Wrench

Groz 44385 Non-sparking Drum Wrench

Prolube 43002 Pistol Grip Grease Gun, with extension and coupler, 14 oz. cap., 5000 PSI, 1/8" NPT

Prolube 43002 Pistol Grip Grease Gun, with extension and coupler, 14 oz. cap., 5000 PSI, 1/8" NPT

Prolube 43017 Pistol Grip Grease Gun, Dual Discharge Port, 14oz. Capacity, 5000 PSI, 1/8" NPT

Prolube 43017 Pistol Grip Grease Gun, Dual Discharge Port, 14oz. Capacity, 5000 PSI, 1/8" NPT

Prolube 43720 Flexible Grease Gun Hose, Heavy Duty, 5800 PSI, 12-inch, 1/8" NPT

Prolube 43720 Flexible Grease Gun Hose, Heavy Duty, 5800 PSI, 12-inch, 1/8" NPT

Prolube 43721 Flexible Grease Gun Hose, Heavy Duty, 5800 PSI, 18-inch, 1/8" NPT

Prolube 43721 Flexible Grease Gun Hose, Heavy Duty, 5800 PSI, 18-inch, 1/8" NPT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® 5 Gallon Pail - 10117/49012

WD-40® 5 Gallon Pail - 10117/49012

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

Prolube 43680 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 12-inch, 1/8" NPT

Grease hoses allow greasing access to nipples with limited reach. Due to their flexible construction, these are used for greasing hard to reach grease fittings. Thermoplastic construction with 0.14" (3.6 mm) inner diameter & 0.33" (8.5 mm) outer diameter. Highly flexible with minimum bending radius of 1.57" (40 mm). Zinc plated steel end connections with hydraulic crimping. Working Pressure: 3500 PSI ; Burst Pressure: 11,600 PSI

Weights & Dimensions

  • Hose Length 12 in
  • Size 1/8" NPT

Product Details

  • Type Grease Guns & Accessories
  • Package Quantity 1
  • Brand Prolube
  • Hose Type Flexible w/ Spring Guard
  • Material Thermoplastic
  • Manufacturers Part Number GHC-12/SPR/N
  • Max PSI 3,500 psi
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prolube 43680 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 12-inch, 1/8" NPT

Prolube 43680 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 12-inch, 1/8" NPT

Item #: WBB2290383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant