Durham Mfg.® Additional Shelf For 12 Gauge Heavy Duty Cabinet 48"W x 24"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 45-15/16 in |
| Depth | 20-7/8 in |
| Height | 1-3/8 in |
| Weight | 26 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1200 lbs |
| Package Quantity | 1 |
| Color | Gray |
| For Use With | Cabinet Shelf |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Related Products
Features: 1-1/2" x 1/8" angle iron frame Solid 14-gauge steel top and bottom Expanded metal sides, back and door, for ventilation and visibility of contents Danger Flammable Materials signs on doors Pre-punched lagging holes in feet Heavy duty butt hinges prevent door sagging Door has pad-lock hasp to secure contents (pad-lock not furnished) Magnet keeps door safely shut when not locked In full compliance with OSHA and NFPA standards when used properly Ships fully assembled Durable safety yellow powder coat finish
12 GA cabinet secured by low profile keypad. Multi user access, event tracking, and high security locking system. Your classic Strong Hold cabinet is now secured by an on door access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The ultra-high security electronic keypad can be opened by 250 different user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. The digital lock is low profile and sleek with optional software that allows for customization. This lock makes electronic ...
12 GA cabinet with electronic keypad and card reader. 250 user codes. Tracks 1500 events. Software sold separately. This heavy-duty Strong Hold cabinet is now protected by an access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1900 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges. The on door ...
Durham Mfg.® Customizable Mobile Cabinet Features: Heavy duty, all-welded 14 construction (6) 3" swivel phenolic casters with side brakes - 2 located on doors to support the weight when fully stocked 3-point locking system with keyed Chrome handle and lock rods, 4 keys included Full height welded piano hinges for increased strength and rigidity of doors Double doors open at 180° for full access to product Full height louvered panels accommodate shelves and Hook-On-Bins® Main cabinet is 20"deep; box style 4"Deep doors make full cabinet depth 24" Cabinets ship fully assembled Durable, ...
Features: All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves, door shelves & drawers Drawers move in and out easily on ball bearing slides; 250 lbs. capacity Drawer Measures 28-3/16"W x 14-11/16"D with assorted heights : 2(2"H); 1(4"H); 1(5"H). 3-point locking system with keyed handle and lock rods, 4 keys included Full height welded piano hinges for increased strength and rigidity of doors Double doors open at 180° for full access to product Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation Fully welded ...