Take 15% off your entire order!

Offer applied at checkout

Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest, Black, L/XL, 12125

Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest, Black, L/XL, 12125

Item #: WBB2309067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.95 up to 16% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest - Vest Only, L/XL

Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 59° F / 15° C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories.

Features:
  • Adjustable hook and loop closures on waist
  • Two zippered front pockets
  • Heavy-duty zipper closure on the front of vest
  • Polyester cotton blend construction
  • Available in 2 sizes: S/M and L/XL

Product Specifications

  • WEIGHT LBS0.75
  • SIZEL/XL
  • DESCRIPTIONCooling Vest
  • CLOSURE TYPEZipper
  • CHEST SIZE40"-52"
  • INCLUDES Vest only
  • MANUFACTURER'S PART NUMBER12125
  • BRANDErgodyne®
  • PACKAGE QUANTITY1
  • TYPEPhase Change
  • MATERIALPolyester Cotton Blend
  • SERIESChill-Its® 6255
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest, Black, S/M, 12123

Item #: B2309066

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest, Black, L/XL, 12125

Ergodyne® Chill-Its® 6255 Lightweight Phase Change Cooling Vest, Black, L/XL, 12125

Item #: WBB2309067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant