Global Industrial
Model # :WB319355AKIT
Global Industrial Flat Surfaced Shop Desk w/ Riser & Outlets, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This flat shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12"D x 7-3/4"H and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38" to 42-1/2"H at 1-1/2" increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4"W x 15-3/4"D x 4-1/2"H to secure content and create an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and ensures years of reliable service in harsh working conditions. These desks include dual sided outlets for easy access to electrical power on both the front and back sides of the unit. The outlets include a 15' power cord and integrated circuit breaker for surge protection. The desk assembles easily with no wiring required. It has a blue powder coat finish.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 38 - 42-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Open Leg |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Outlet, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 319355AKIT |
| Brand | Global Industrial |