Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3253263

MPN #: 34-SD-TD-281-SS

Strong Hold® Cabinet Shop Desk with Riser & Drawer, 36''W x 28''D, Stainless Steel

Product Description
This Strong Hold® shop desk is built to stand up to the toughest working conditions. Made with 12 GA stainless steel top, the desk stands at 54 in. H x 36 in. W x 28 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. Built with stainless steel, there is no need to worry about rust or other corrosion. This rugged desk provides convenience and versatility within an industrial workspace. Organize your paperwork and other administrative needs in your shop or warehouse with the riser shelf, drawer, and cabinet.

Both the drawer and cabinet can be locked with a standard padlock. The cabinet is secured by our 3-point locking system. 8 GA leaf hinges support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall allowing for smooth forklift transportation.

Shipped fully assembled, this desk is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • 1 adjustable shelf with 1900 lbs capacity
  • 1 drawer with 400 lbs capacity


PRICE
$7,959.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth28 in
Height54 in
Weight Capacity4200 lbs
Weight373 lbs
Cabinet Height36 in
Cabinet Depth28 in
Cabinet Width54 in

Product Details

Assembly RequiredNo
Number of Adjustable Shelves1
Number of Drawers1
Number of Shelves1 Riser Shelf, 1 Bottom
MaterialStainless Steel
Manufacturers Part Number34-SD-TD-281-SS
BrandStrong Hold
TypeCabinet Base
ColorStainless Steel
Writing SurfaceFlat
StyleCabinet, Shelf
Country of OriginUSA
Number of Doors2
Leg TypeFixed
Number of Cabinets1

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant