
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Product Specifications
- LENGTH INCHES6-2/7
- WIDTH INCHES1-1/2
- HEIGHT INCHES1-1/2
- COLOR FINISHBlack
- BRANDLPD Trade
- BRISTLE LENGTH1
- BRISTLE MATERIALConductive Nylon
- BRUSH LENGTH6-2/7
- CONSTRUCTIONConductive Polypropylene
- DESCRIPTIONAnti-Static Tube Brush with Thread
- FOR USE WITH10780, 10781
- HANDLE LENGTH--
- HANDLE MATERIALStainless Steel
- MANUFACTURERS PART NUMBERC10774
- PACKAGE QUANTITY1
- SIZE6.3"
- TYPEAnti-Static
- WEIGHT LBS0.5
- DIAMETER INCHES1-4/7
- HANDLE DIAMETER INCHES0.2
- CLEANING WIDTH1-4/7
There are no questions for this product.

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781
Item #: B2321818
Not Yet Rated
$73.95

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 59" - 10780
Item #: B2321819
Not Yet Rated
$59.95
Popular item in this category
LPD Trade Stainless Steel Flexible Rod for C10774, Black, 59" - 10780
Item #: B2321819
Not Yet Rated
Usually ships in 5 to 8 days
$59.95

LPD Trade Anti-Static Tube Brush With Tread, Black, 40 x 100 x 160mm - C10774
$59.95
- Product Information
- Customer Review
- Product Q&A
- Accessories