This sturdy black hinged lid is made for cargo protection.
Global Industrial
Model # :WB800373
Plastic Hinged Black Lid for 20 bushel truck
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 35 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck Lid |
| Material | Plastic |
| Color | Black |
| Capacity Bushel | 20 bu |
| Brand | Global Industrial |