+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® By Global Industrial™ Premium Swivel Barstool
Heavy duty barstool features steel chromed frame, 2 cross rings for stability and a 300 lb. weight capacity. 4" thick seat is upholstered with soft PU Leather. 29" seat height is perfect for bartops 40"-42" in height.
Product Dimensions: 21-1/2"W x 24-1/2"D x 29"H
Seat Dimensions: 13-1/2" x 13-1/2"
Greenguard and CAL117 Certified
Heavy duty barstool features steel chromed frame, 2 cross rings for stability and a 300 lb. weight capacity. 4" thick seat is upholstered with soft PU Leather. 29" seat height is perfect for bartops 40"-42" in height.
Product Dimensions: 21-1/2"W x 24-1/2"D x 29"H
Seat Dimensions: 13-1/2" x 13-1/2"
Greenguard and CAL117 Certified
Product Specifications
- BRANDInterion® By Global Industrial
- ARM TYPEArmless
- DESCRIPTIONSwivel Barstool
- FRAME COLORChrome
- FRAME CONSTRUCTIONSteel
- PACKAGE QUANTITY1
- SEAT WIDTH INCHES13-1/2
- SEAT DEPTH INCHES13-1/2
- SEAT HEIGHT INCHES29
- SEAT CONSTRUCTIONSynthetic Leather
- STYLEBarstool
- SEAT HEIGHT MINIMUM INCHES29
- CAPACITY LBS.300
- SEAT COLORBlack
- SEAT HEIGHT MAXIMUM INCHES29
- WITH CASTERSNo
- WITH FOOT RESTYes
- SWIVEL SEATYes
- BASE4 Legged
- BACK TYPEBackless
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Interion® Standing Height Table with Power - 72"L x 30"W x 42"H - Laminate - Gray
Item #: 238328
Not Yet Rated
$537.00

Interion® Steel Shop Stool with Hardboard Seat - Adjustable Height 25"-33" - Black - Pack of 2
Item #: B957806
Not Yet Rated
$106.95

Interion® Heavy Duty Swivel Barstool 29"H - Leather - Black
$69.66
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories