Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800474

Global Industrial™ 8" Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid

Product Description
Standout Features:

✓ 1,200 lb. capacity.
✓ Pneumatic casters transport materials smoothly over any surface.
✓ Hardware included for easy and quick installation.

Add this bigger set of wheels to your Global Industrial™ 12, 16, or 20 Bushel Plastic Bulk Box Truck and transport supplies and materials simply and efficiently. The 8" Pneumatic Caster Kit contains 2 swivel and 2 rigid casters, each designed to defend well against impacts, as well as be resistant to oils, grease, water, solvents, and many other chemicals.

  • The replacement set includes 2 swivel and 2 rigid casters.
  • Made for models 800314, 800315, and 800316 and their red, gray, yellow, and white colored variants.
  • PRICE
    $88.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-1/16 in
    Weight Capacity1200 lbs
    Wheel Diameter8 in
    Plate Size4.17 x 3.07 in
    Bolt Spacing2.95 x 1.77 in

    Product Details

    TypeCaster Kit
    Caster Type2 Swivel & 2 Rigid
    Manufacturers Part Number800474
    For Use WithGlobal Industrial™ 12 - 20 Bushel Plastic Bulk Box Trucks
    Wheel TypePneumatic 2 Swivel, 2 Rigid
    BrandGlobal Industrial

    Warranty

    Warranty1 yr