6" x 2-1/2" Phenolic Caster Kit For Powered Self-Dumping Hopper, 2 Swivel/2 Rigid
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® caster pack for Powered Self-Dumping Hoppers allows you to easily move and reposition the unit when not attached to a forklift. Pack includes (4) 6" phenolic casters: 2 swivel, 2 rigid. Easily installs through pre-drilled in the hopper. Made in the U.S.A.
PRICE
$329.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/2 in |
| Height | 7-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 15 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Color | Black |
| Caster Type | 2 Swivel & 2 Rigid |
| For Use With | Hydraulic Powered Self-Dumping Forklift Hopper |
| Wheel Type | 2 Swivel, 2 Rigid |
| Material | Phenolic |
| Package Quantity | 4 |
| Manufacturers Part Number | F10515A4 |
| Brand | Valley Craft |