Foam Cords
Most Relevant
Multipurpose Neoprene Foam Cords

These multipurpose neoprene foam cords are ideal for making soft O-rings, circular seals, and more. These foam cords fill gaps and fit into circular parts such as bumpers and spacers. The sturdy foam construction is oil, chemical, and UV resistant. A wide variety of sizes are available.
| Compare | Image | Length | Diameter | Model # | Price | |
|---|---|---|---|---|---|---|
![]() | 100 ft | 3/16 in | WBB2272689 | $92.95 | ||
![]() | 300 ft | 1/8 in | WBB2308252 | $129.95 | ||
![]() | 300 ft | 1/2 in | WBB2308240 | $575.00 | ||
![]() | 100 ft | 1/4 in | WBB2272690 | $97.95 | ||
![]() | 100 ft | 5/16 in | WBB2272615 | $179.95 | ||
![]() | 30 ft | 3/4 in | WBB2272743 | $129.95 | ||
![]() | 30 ft | 1/4 in | WBB2308244 | $32.95 | ||
![]() | 15 ft | 3/8 in | WBB2272610 | $65.95 | ||
![]() | 3 ft | 1/2 in | WBB2308238 | $29.95 | ||
![]() | 100 ft | 1/2 in | WBB2272613 | $229.95 |
Showing 1-10 of 14 results
High Temperature Silicone Foam Cords

These high-temperature silicone foam cords are long-lasting and have an excellent temperature range. These units can be used to fill gaps, create seals, or fit into bumpers or spacers. Foam cords are available in various lengths and diameters to accommodate a wide variety of applications.
Oil-Resistant Buna-N Foam Cords

These Buna-N foam cords provide superior strength and are oil and water-resistant to ensure lasting durability. Available in various lengths and diameters, these oil-resistant foam cords are used to make circular seals or fill gaps. They can also be cut into circular parts to create bumpers or spacers.