Sump Alarm 6" 18/2 Piggyback Cord
Write a Review
|
Questions & Answers (0)
Product Description
This power cord or power cable has connectors for the North American (NA) market. It features a molded NEMA 5-15PB series piggyback plug to an ROJ (Remove Outer Jacket) 2 1/2 inches stripped conductors 3/16 inch. This is a series piggy back cord which means a switch connected to the black and white free leads controls the power to the device plugged into the female end. The cord is composed of 6' of 18 gauge/2 conductor SJTOW Stranded 105C Cable.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
Product Details
| Type | Piggyback Cord |
| Voltage | 120 V |
| Material | PVC |
| Package Quantity | 1 |
| Application | Pump Control |
| Manufacturers Part Number | PC-PB-6-18-2 |
| Brand | SumpAlarm |