Rubber Cords
Most Relevant
High Temperature Silicone Rubber Cords

High temperature silicone rubber cords are used to fill gaps, channels, and make custom seals. These cords are harder than standard viton and can be used in high pressure or wear applications. The heavy duty construction will provide lasting durability and dependability. Silicone rubber cords are available in many sizes.
| Compare | Image | Grade | Material Temperature Range | Tensile Strength | Durometer | Hardness | Cross Section | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Food Grade | -80 to 450 °F | 870 psi | 70A | Standard | 0.07 | WBB2270434 | $44.95 | ||
![]() | Food Grade | -80 to 450 °F | 870 psi | 70A | Standard | 0.103 | WBB2270412 | $54.95 | ||
![]() | Food Grade | -80 to 450 °F | 870 psi | 70A | Standard | 0.21 | WBB2270317 | $129.95 |
Oil Resistant Buna-N Rubber Cords

Buna-N rubber cords are resistant to oils, fuels, and water making them ideal for a wide variety of applications. These rubber cords can be used to fill gaps or channels, and to make custom seals. The durable design will provide long lasting dependability.