Pallet Jack Scale Trucks
Pallet jack scale trucks combine the functionality of a pallet jack with the convenience of an integrated scale. Efficient and versatile, these material handling solutions provide accurate weight measurements while transporting loads. These pallet jack trucks are made with heavy-duty materials like steel and feature ergonomic handles for smooth maneuvering. Weight capacities vary by model.
Most Relevant
Manual Pallet Jack Scale Trucks

Boasting an integrated scale to make shipping and receiving processes faster and easier, Manual Pallet Jack Scale Trucks are operated with a hand pump lever and controls for lifting, lowering, and maneuvering loads with ease. The heavy-duty construction provides strength and durability, with wheels for smooth-rolling mobility around industrial facilities.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5500 lbs | 27 in | 48 in | 2-15/16 in | 7-11/16 in | Global Industrial | Ships Same Day WB242066 | as low as $1,159.00 Save $100.00 (8%) | ||
![]() | 5000 lbs | 27 in | 48 in | 2-15/16 in | 7-3/4 in | Global Industrial | Ships Same Day WB241414 | as low as $1,829.00 Save $160.00 (8%) | ||
![]() | 5000 lbs | 22 in | 48 in | 2-15/16 in | 7-3/4 in | Global Industrial | Ships Same Day WB988941 | as low as $1,785.00 Save $154.00 (8%) | ||
![]() | 5000 lbs | 27-1/2 in | 48 in | 3 in | 7 in | Wesco | WB987661 | as low as $2,089.00 Save $110.00 (5%) | ||
![]() | 5000 lbs | 27 in | 48 in | 3-1/4 in | 7-3/4 in | Global Industrial | WB242050 | as low as $2,945.00 Save $154.00 (5%) | ||
![]() | 5000 lbs | 27 in | 48 in | 3-1/8 in | 8 in | Ravas | WBB1964714 | $1,549.00 | ||
![]() | 5000 lbs | 27-3/16 in | 48 in | 3-1/4 in | 7-7/8 in | Ravas | WBB3253456 | $2,215.00 | ||
![]() | 5000 lbs | 27-3/16 in | 48 in | 3-1/4 in | 7-7/8 in | Ravas | WBB3183408 | $1,479.00 | ||
![]() | 5000 lbs | 27-1/2 in | 48 in | 3 in | 7-1/2 in | Vestil | WBB3217522 | $3,884.00 | ||
![]() | 5000 lbs | 22-1/2 in | 47-1/2 in | 3 in | 7 in | Wesco | WB987662 | as low as $2,659.00 Save $140.00 (5%) |
Showing 1-10 of 21 results
Electric Powered Pallet Jack Scale Trucks

Built with electric controls for simple, efficient operation while exerting minimal physical effort, Electric Powered Pallet Jack Scale Trucks feature an integrated scale to weigh loads for inventory management in industrial settings. The built-in wheels promote smooth-rolling maneuverability, while the heavy-duty construction delivers long-lasting strength and durability.
Manual Stainless Steel Pallet Jack Scale Trucks

Crafted from durable stainless steel for durability, strength, easy maintenance, and corrosion resistance, Manual Stainless Steel Pallet Jack Scale Trucks allow warehouse workers to weigh, lift, and transport loads from a single piece of equipment, improving efficiency and simplifying procedures. The manual controls and handle help ensure simple operation and mobility.