Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB168039

Global Industrial™ Premium Low-Profile Narrow Fork Manual Pallet Jack, 4500 lb Cap, 21x48 Forks

Product Description
✓ 4500 lb. weight capacity
✓ Articulated 3/4" axle to smoothly move across uneven surfaces
✓ 3-stage (raise, neutral, lower) fingertip control with safety loop

Need to do some heavy lifting? We've got you covered with this Global Industrial™ Premium Low-Profile Narrow Fork Pallet Jack Truck. Designed to move heavy loads with little ground clearance, this machine raises and lowers pallets or skids with ease, handling up to 4500 lbs. Durable and engineered for precision, this pallet jack offers a steel roller chain mechanism, reinforced tapered forks, and an exclusive sealed, leak-proof Endura pump with hardened chrome piston and ram for smooth, trouble-free operation. Limited 1-Year Warranty.

  • By-pass valve helps protect against overload
  • Includes grease fittings to help maintain performance
  • PRICE
    $749.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width21 in
    Height9-3/16 in
    Lowered Height2-1/8 in
    Raised Height6-1/4 in
    Weight Capacity4500 lbs
    Distance Across Forks21 in
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks8-1/2 in

    Product Details

    Assembly RequiredNo
    TypeLow Profile Pallet Jack
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees200 °
    Load Wheel MaterialSteel
    MaterialSteel
    OperationManual
    Manufacturers Part Number168039
    Entry RollersNo
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial

    Warranty

    Warranty1 Year