Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288656

MPN #: CH-3672-12PFSD

Little Giant® Wagon Truck CH-3672-12PFSD - Flush Deck - 36 x 72 - Pneumatic Wheels - 2000 Lb.

Product Description
Little Giant® Wagon Truck - Flush Deck - 36x72 - Pneumatic Wheels - 2000 Lb. Cap.

Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with flush edge. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability.

PRICE
$1,369.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1369.00
Buy 6 units - 11 units
1299.00Save $70.00 (5%)
Buy 12+ units
1259.00Save $110.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Weight Capacity2000 lbs
Weight187 lbs
Wheel Diameter12 in
Deck Width72 in
Deck Length72 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
TypeFlush Deck Wagon Truck
ColorGray
Wheel TypePneumatic
Handle TypeT-Handle
MaterialSteel
Manufacturers Part NumberCH-3672-12PFSD
BrandLittle Giant

Warranty

Warranty1 Year