Aluminum Utility Carts
Most Relevant
Equipped with smooth-rolling casters for simple, convenient mobility around stockrooms, warehouses, and industrial facilities, Aluminum Utility Carts feature durable, non-ferrous materials that are built to withstand impacts, support heavy loads, resist rust, and remain lightweight for easy maneuverability. They have multiple shelves to carry inventory, equipment, and supplies.
Filters
Length
Width
Height
Weight Capacity
Number of Shelves
Brand
Aluminum Stock Picker & Step Ladder Carts

Constructed to be durable, strong, and lightweight, Aluminum Stock Picker & Step Ladder Carts are outfitted with multiple shelves to efficiently hold and transport parts, components, and inventory, with a built-in step ladder to assist workers in reaching higher shelves safely. Attached casters roll smoothly on the floor for easy maneuverability.
| Compare | Image | Length | Width | Height | Number of Shelves | Weight Capacity | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 40 in | 21-7/8 in | 50-3/16 in | 3 | 1000 lbs | 4 in | Vestil | WBB3232088 | $879.00 | ||
![]() | 40 in | 21-7/8 in | 50-3/16 in | 2 | 660 lbs | 4 in | Vestil | WBB3232086 | $839.00 | ||
![]() | 52 in | 21-7/8 in | 73-7/16 in | 3 | 500 lbs | 4 in | Vestil | WBB3784690 | $1,099.00 | ||
![]() | 44 in | 21-7/8 in | 73-7/16 in | 3 | 500 lbs | 4 in | Vestil | WBB3784689 | $1,069.00 | ||
![]() | 51-1/2 in | 22 in | 69-1/2 in | 2 | 800 lbs | 5 in | New Age Industrial | WB986915 | $2,299.00 | ||
![]() | 51-1/2 in | 22 in | 69-1/2 in | 3 | 800 lbs | 5 in | New Age Industrial | WB986918 | $2,779.00 | ||
![]() | 52 in | 27-7/8 in | 50-3/16 in | 2 | 660 lbs | 4 in | Vestil | WBB3232087 | $999.00 |
Aluminum Low Deck Stock Carts

Outfitted with smooth-rolling casters and a push handle for easy maneuverability, Aluminum Low Deck Stock Carts feature multiple shelves with a deck closer to the floor than standard carts to make loading and unloading of stock and inventory easier with less strain. The durable aluminum is lightweight without sacrificing strength or stability in a variety of warehouse and industrial settings.
General Purpose Aluminum Utility Carts

Designed to hold and transport inventory and supplies, General Purpose Aluminum Utility Carts are durable, lightweight, and strong, and feature multiple shelves to maximize space and built-in casters that roll smoothly on floors for easy maneuverability around stockrooms and warehouses.
Extreme Duty Aluminum Correctional Carts

Equipped with multiple shelves and smooth-rolling casters for delivering food, transporting medical supplies, and more, Extreme Duty Aluminum Correctional Carts are built for security, durability, and contraband control to safely operate inside a jail or prison. They are made of aluminum to provide lightweight strength and durability with tamper-resistant fasteners, no pry points, and other design features that prevent hiding spots or parts from being removed and fashioned into weapons.

Heavy Duty Aluminum Floor Mat Carts

Heavy Duty Aluminum Order Picking Carts