- Mobile platform for "Put and Pick" of larger bulk or case goods
- Universal order picking pockets
- Back stop with handle for mobility
- Anti-slip tape on deck surface
- All welded "Lightweight" aluminum construction
- Made in USA
New Age Raymond Platform Utility Cart w/ 1 shelf, 48"L x 66"W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,565.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 66 in |
| Height | 72 in |
| Wheel Diameter | 6 in |
| Deck Height | 4-3/8 in |
Product Details
| Assembly Required | No |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | 2 Swivel with brake, 2 Rigid |
| Handle Type | Loop Handle |
| Material | Aluminum |
| Deck Type | Solid Deck |
| Manufacturers Part Number | 50617R |
| Brand | New Age Industrial |