Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WB986989

MPN #: NS557A

New Age Aluminum Stock Cart w/Solid Top Shelf, 3000 lb. Capacity, 59-1/2"L x 21"W x 44"H

Product Description
Specifically designed for toughest transport applications, this welded aluminum stock truck is built to last. Cart framework is constructed of 1-1/2" x 1-1/2" x 0-1/16" wall aluminum tubing. Cart with Solid Top features a 0-1/16" thick aluminum top shelf that allows for transport of smaller sized material. Comfortable 1-5/16" diameter ergonomic push handle allows easy maneuvering with minimal effort or risk of injury. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). 5 Year Materials/Workmanship and Lifetime Rust/Corrosion NSF Approved.

PRICE
$1,125.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-1/2 in
Width21 in
Height44 in
Weight Capacity3000 lbs
Weight72 lbs
Wheel Diameter6 in
Shelf Clearance18 in

Product Details

Assembly RequiredNo
TypeLow Deck Stock Cart
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialAluminum
Manufacturers Part NumberNS557A
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF