LED Wraparound Lights
Most Relevant
LED Wraparounds

LED Wraparound Fixtures deliver energy-efficient illumination for general area lighting in commercial applications. They feature high quality construction for an easy and seamless installation that will provide long-lasting use. Multiple length, width, voltage, and wattage options are available to match your lighting needs.
| Compare | Image | Voltage | Wattage | Height | Length | Width | Color Temperature | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 120 V | 29 W | 2-5/8 in | 24-1/2 | 5-1/2 in | 3000 K | WBB3194558 | $51.95 | ||
![]() | 120-277 V | 30/40/50 W | 2-3/16 in | 47 | 5-3/8 in | 3500, 4000, 5000 K | Ships Same Day WBB3182413 | $60.95 | ||
![]() | 120-277 V | 40/34/28 W | 3-1/2 in | 48 in | 9-3/4 in | 35/40/50 K | Ships Same Day WBB2411749 | $149.95 | ||
![]() | 120/277 V | 53 W | 2-1/8 in | 48 | 8-7/8 in | 3000/4000/5000 K | WBB3194524 | $96.95 | ||
![]() | 120/277 V | 60 W | 2-1/8 in | 48 | 14-3/4 in | 3000/4000/5000 K | WBB3194533 | $145.95 | ||
![]() | 120/277 V | 60 W | 2-1/8 in | 48 | 14-3/4 in | 3000/4000/5000 K | WBB3194516 | $129.95 | ||
![]() | 120 V | 40 W | 2-3/5 in | 47-2/5 in | 5-1/2 in | 4000 K | WBB1884916 | $81.95 | ||
![]() | 120/277 V | 37 W | 2-1/8 in | 48 | 6-3/4 in | 3000/4000/5000 K | WBB3194525 | $89.95 | ||
![]() | 120/277 V | 32 W | - | 48 in | 10 in | 4000 K | WBB1477880 | $119.95 | ||
![]() | 120 V | 42 W | 2-5/8 in | 47-3/8 | 5-1/2 in | 3500 K | WBB3194556 | $61.95 |
Showing 1-10 of 22 results
Fluorescent Wraparound Fixtures

Fluorescent Wraparound Fixtures feature a slim profile design with durable construction for long lasting performance. The various wattage and voltage options available make them perfect for task lighting and general area illumination. Easy to install, these wraparound light fixtures are ideal for offices, schools, warehouses, and many other commercial applications.