Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3139944

MPN #: CPRB ALO14 UVOLT SWW9 80CRI DWH

Contractor Select™ CPRB LED Round High Bay, 24000/21000/27000 Lumens, 4000/5000K, 80 CRI, White

Product Description
The Compact Pro™ Round High Bay by Lithonia Lighting® is the newest innovation in the Compact Pro™ Family. The CPRB features two patent-pending elements; the tri-radial glare-control lens creates an even, brilliant light ideal for most lighting needs and the integrated folding hook provides simple and secure installation. And with a lightweight, compact, and simple design, the CPRB requires only one person to install, cutting down on labor costs and helping protect your budget.

Its compact design makes it easier and quicker to install. Compact Pro™ is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses, gymnasiums, and multiple purpose rooms.

Features:
  • Compact design saves time and money during installation
  • Patent pending innovative control lens
  • Robust 6kV surge protection per ANSI standards for Industrial environments
  • Operates up to 55°C ambient
  • Standard with permanently attached die-cast aluminum hook with safety latch. Patent pending. Also includes 7' safety chain
  • 0-10V dimming driver standard for 10% to 100% dimming capabilities


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/8 in
Width15-1/8 in
Height3-3/8 in
Weight6 lbs
Diameter15-1/8 in

Product Details

CRI80
Mounting LocationSurface
Wattage170 W
MaterialPolycarbonate
Manufacturers Part NumberCPRB ALO14 UVOLT SWW9 80CRI DWH
Lumens21000-24000-27000
ShapeRound
BrandLithonia Lighting
TypeLED Round High Bay
Lamp IncludedYes
Average Life54000 hr
Color Temperature4000-5000 K
ColorWhite
SeriesCPRB
Temperature Range-40 (-40°C) to 131 (55°C) °F
DimmableYes
Voltage120-347 V
Package Quantity1
DescriptionLED Round High Bay
Bulb TypeLED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC, Damp location