NSI TORK® P49 Special On Tripper For 7000 & 1800 Series
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Depth | 1/2 in |
Product Details
| Color | Silver |
| Manufacturers Part Number | P49 |
| Key | 147130 |
| Brand | Tork |
Related Products
NSI TORK® DLC400BP 365 Day Lighting Panel Astronomic with Memory Module Photosensor & Inputs, 4CH, 30A, 120-277V, SPDT, Indoor Metal Enclosure The DLC400BP is a multi-voltage, dedicated 4 zone lighting controller with photocell input in a NEMA 3R enclosure. The unit has heavy duty 30 Amp SPDT contacts, thereby eliminating the need for costly contactors in most applications. Each zone can be actuated by 1) the photosensor, or 2) time of day, or 3) a combination of both. Light level settings at which loads turn ON and OFF as well as time schedules are assigned independently to each zone, ...
APPLICATIONS: Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats. FEATURES & OPERATION: Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.) RATINGS: 125VAC, 20AMP inductive/resistive 125VAC, 7AMP Tungsten 125VAC, 1 HP
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
APPLICATIONS: Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats. FEATURES & OPERATION: Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.) RATINGS: 125VAC, 20AMP inductive/resistive 125VAC, 7AMP Tungsten 125VAC, 1 HP
A flick of the switch turns ON the load and the timer turns it OFF even when people forget or are unavailable. Ideal for control of lighting or motor loads or where an occupancy sensor is not suitable. Automatically turns off load at end of preset time which is adjustable from 1 minute to 18 hours. Time adjustment is located behind the switchplate. APPLICATIONS: Fluorescent and incandescent lighting in areas such as stockrooms. Lamps or televisions which are plugged into receptacles controlled by a wall switch. Exhaust Fans in bathrooms, kitchens, or work areas. Hotels, motels, hospitals, ...