Dimmers

Slide Dimmer
| Compare | Image | Length | Width | Height | Voltage | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 4.15 in | 2-1/8 in | 1-13/16 in | 120 V | White, Ivory and Light Almond face plates included | WB501678 | $46.95 | ||
![]() | 4.13 in | 1-3/4 in | 1-5/16 in | 120 V | White, Ivory or Light Almond | WB501677 | $119.95 |

LED Wall Dimmer Switch
Related Products
The HALO 3C-PC is a Multifunctional vape detection, safety, air quality and environmental monitoring device - now with People Counting! HALO Smart Sensor is multi-patented and the design is trademarked. The HALO 3C-PC builds on IPVideo's industry leadership in the detection of health, safety and security concerns in areas where privacy is paramount, such as bathrooms. Its people-counting and motion-detection technologies can be used to confirm occupancy, determine how many people are within a space and whether they are moving.
Leviton Decora Smart Wi-Fi Universal Dimmer Works w/ Amazon Alexa Google Assistant No Hub Required Control connected loads and lights from anywhere using Wi-Fi, an internet connection and the free My Leviton app; that is all you need, no hub required. Simplify control of the residence – schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group smart devices into rooms, and create scenes to activate multiple lights at once. Customize your experience with adjustable fade rates, maximum/minimum illumination levels, and more if desired. ...
All-digital passive infrared (PIR) sensor, single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)
IDEM 139008 SMC Coded Non Contact Switch W/LED, 8Way, 2NC 1NO, QC M12 The Stainless Steel 316 HYGIECODE range have been developed For non-contact guard door interlocking in the applications of Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Stainless Steel 316. Suitable For CIP and SIP cleaning. Can be high pressure hosed at high temperature - IP69K. Wide 14mm sensing high tolerance to misalignment. Mirror Polished Finish to Ra4. Can be high pressure hosed at high temperature (IP69K). Can be mounted on steel structures. Designed in accordance with EHEDG ...
All IDEM Coded Non Contact Safety Switches have been designed to enable the conFormance to EN60947-5-3 and be used as directed by ISO12100, ISO14121 and EN60204-1. They have coded magnetic sensing which provides a wide sensing distance and provides a high tolerance to misalignment after sensing. They can be fitted behind stainless steel fittings and can operate from 4 directions even in extreme environments of temperature and moisture. When used in combination with most Dual Channel Safety Monitoring Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. They offer a ...