Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plow Bolts

3 Results

Grade 8 Plow Bolts

Grade 8 Plow Bolts
Grade 8 Plow Bolts are designed for heavy-duty applications and feature larger diameter heads and larger diameters after tapping. Ideal for attaching the plow cutting edge to the plow beam. Grade 8 bolts are made with high-grade heat-treated alloy steel, are zinc-plated for extra corrosion resistance, and meet the ASTM A325 specification.
CompareImagePackage QuantityMaterialSizeFinishLengthModel #Price
1-8 x 3" Plow Bolt - #3 Domed Head - Grade 8 - Full Thread - UNC - Steel - Plain - Pkg of 5
5
Steel
1-8
Plain
3 in
Ships Same Day
WBB2175643
$12.50was $22.25
Save $9.75 (44%)
5/8-11 x 3-1/2" Plow Bolt - #3 Domed Head - Grade 8 - UNC - Steel - Plain
1
Steel
5/8-11
Plain
3-1/2 in
WBB2176005$5.10

Grade 5 Plow Bolts

Grade 5 Plow Bolts
Grade 5 Plow Bolts are flange bolts with a built-in washer face. Plow bolts are used in structural bolted joints and provide fastener strength, preventing the head from splitting timber. These bolts have a larger head and spaced ribs to improve the grip. Grade 5 Plow Bolts are cost-effective for many industrial and commercial projects.