Model # :WBB425341
MPN #: 3160IO
5/16-18X3 3/4 Open Eye Bolt Machine Screw Thread Zinc, Pkg of 300
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X3 3/4 Open Eye Bolt Machine Screw Thread Zinc.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 3/4 in |
| Thread Size | 1 1/2 in |
| Size | 5/16-18 |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 300 |
| Manufacturers Part Number | 3160IO |