Handle Nuts

Handle Nuts
| Compare | Image | Material | Finish | Length | Thread Size | Unit of Measurement | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ductile Iron | Plain | 4-1/4 in | 3/8-16 in | Inch (Imperial) | 25 | Ships Same Day WBB2223143 | $129.95 | ||
![]() | Ductile Iron | Zinc | 4-1/2 in | 1/2-13 in | Inch (Imperial) | 25 | Ships Same Day WBB2223125 | $169.95 |
Related Products
Zinc Plated Hex Nuts are manufactured from grade 2 carbon steel and are used to connect both metal and wood components. They are also used in conjunction with bolts, screws, studs, threaded rod and any other fastener that has machine screw threads. They are manufactured under the SAE J995-2017 standard. Special Features: Hexagonal Outer Shape for Easy Fastening, Zinc Plated Applications: General Purpose
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M30 X 1.5
GN 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 3/16".
Hex Nut with assembled external tooth lock washer. Washer is free-spinning and provides clamping to mating material when tightened.
630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Zinc Contents: M4 x 0.7 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40) M5 x 0.8 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40) M6 x 1.0 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40) M8 x 1.25 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40) M10 x 1.5 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (30) M12 x 1.75 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (20) M4 Flat Washer - DIN 125A - Zinc Plated (40) M5 Flat Washer - DIN 125A - Zinc Plated (40) M6 Flat Washer - DIN 125A - Zinc Plated ...
Contents: 1/4-20 Finished Hex Nut - Zinc Plated (100) 5/16-18 Finished Hex Nut - Zinc Plated (100) 3/8-16 Finished Hex Nut - Zinc Plated (50) 7/16-14 Finished Hex Nut - Zinc Plated (30) 1/2-13 Finished Hex Nut - Zinc Plated (25) 5/8-11 Finished Hex Nut - Zinc Plated (10)