Split Rings

Split Rings
| Compare | Image | Material | Diameter | Inner Diameter | Ring Thickness | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 1.100" | 0.932" | 0.084" | 25 | WBB2260901 | $1.71 ea. | ||
![]() | Spring Steel | 2.240" | 2.016" | 0.112" | 10 | WBB2260991 | $2.68 ea. | ||
![]() | Spring Steel | 1.250" | 1.062" | 0.094" | 100 | WBB2260897 | $0.71 ea. |
Related Products
Shims refer to a broad class of specialty flat washers that are used for positioning and spacing. While shims look like flat washers they are different in that shims are typically made from non-ferrous materials, using more precise materials and production techniques. Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces
1/2" Internal Housing Ring - Stamped - 15-7 / 17-7 Stainless Steel - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...
Includes: Housing Ring Internal M60 SS PL (2) Housing Ring Internal M24 SS PL (10) Housing Ring Internal M16 SS PL (20) Housing Ring Internal M18 SS PL (15) Housing Ring Internal M20 SS PL (15) Housing Ring Internal M28 SS PL ROW (8) Housing Ring Internal M30 SS PL (5) Housing Ring Internal M50 SS PL (2) Housing Ring Internal M45 SS PL (3) Housing Ring Internal M22 SS PL (10) Housing Ring Internal M40 SS PL (3) Housing Ring Internal M15 SS PL (20) Housing Ring Internal M25 SS PL (10) Housing Ring Internal M26 SS PL (10) Housing Ring Internal M35 SS PL ROW (4) Housing Ring Internal M32 SS ...
2-1/2" Internal Housing Ring - Stamped - Carbon Spring Steel - Phosphate - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...
A semi-circular stamping with two ends which are set further apart than both internal and external rings. The two ends have flared "prongs" which are substantially wider than the other parts of the ring. A center prong extends from the inside perimeter of the ring, halfway between the two ends. The three prongs, when radically installed, make contact with the bottom of the groove.