Shim Ring - M24 O.D. x 17mm I.D. x 0.10mm Thick - DIN 988 - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Shims refer to a broad class of specialty flat washers that are used for positioning and spacing. While shims look like flat washers they are different in that shims are typically made from non-ferrous materials, using more precise materials and production techniques.
Model is sold in Packs of 250, the minimum order is 6 packs, for a total of 1500 pieces
Model is sold in Packs of 250, the minimum order is 6 packs, for a total of 1500 pieces
PRICE
$30.00 Sold in packages of 250 / $0.12 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 17mm |
| Thickness | 0.1 mm |
| Diameter | 24mm |
| Unit of Measurement | Metric |
Product Details
| Type | Shim Ring |
| Country of Origin | Import |
| Finish | Plain |
| Material | Spring Steel |
| Package Quantity | 250 |
| Manufacturers Part Number | PS-017024-01 |
| Brand | G.L. Huyett |