- Housing Ring Internal M60 SS PL (2)
- Housing Ring Internal M24 SS PL (10)
- Housing Ring Internal M16 SS PL (20)
- Housing Ring Internal M18 SS PL (15)
- Housing Ring Internal M20 SS PL (15)
- Housing Ring Internal M28 SS PL ROW (8)
- Housing Ring Internal M30 SS PL (5)
- Housing Ring Internal M50 SS PL (2)
- Housing Ring Internal M45 SS PL (3)
- Housing Ring Internal M22 SS PL (10)
- Housing Ring Internal M40 SS PL (3)
- Housing Ring Internal M15 SS PL (20)
- Housing Ring Internal M25 SS PL (10)
- Housing Ring Internal M26 SS PL (10)
- Housing Ring Internal M35 SS PL ROW (4)
- Housing Ring Internal M32 SS PL ROW (5)
Housing Ring Internal Assortment Stainless Steel Plain Metric 142 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Metric |
Product Details
| Type | Housing Rings |
| Number of Pieces | 142 |
| Country of Origin | USA |
| Finish | Plain |
| Material | Stainless Steel |
| Number of Items | 16 |
| Manufacturers Part Number | DISP-DHO142SS |
| Container Material | Plastic |
| Brand | Handi-Chek |