Pizza Stones

Pizza/Baking Stones
| Compare | Image | Length | Width | Height | Material | Shape | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 14 in | 14 in | 1/4 in | Ceramic | Rectangle | WBB3798602 | $129.95 | ||
![]() | 12-1/2 in | 12-1/2 in | 2 in | Cordierite | Rectangle | WBB3108181 | $42.95 | ||
![]() | 15 in | 15 in | 9/16 in | Cordierite | Round | WBB3108180 | $48.95 | ||
![]() | 18 in | 18 in | 1/4 in | Ceramic | Rectangle | WBB3798603 | $219.95 |
Related Products
Deep Dish Pan, Straight Sided, 12" X 12" X 2" Deep, With Hardcoat Square deep dish pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. Hard Coat Anodized 12" x 12" x 2" (30.5 x 30.5 x 5.1 cm)
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235
Aluminum sheet pan is fully perforated for even better air circulation to achieve all-around crispness. Pan is made of 16 gauge aluminum and has 3/32" (2.3mm) square perforations. Closed bead, non-stick coating, fully perforated. Hand wash only – Aluminum products are not dishwasher safe. 18"W x 1"D x 26"L br>
Deep Dish Pan, Straight Sided, 16X16X2" Deep, Solid Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 16" x 16" x 2" (40.6 x 40.6 x 5.1 cm)
Deep Dish Pan, Straight Sided, 8X8X2" Deep, Solid Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 8" x 8" x 2" (20.3 x 20.3 x 5.1 cm)