American Metalcraft SQ1420 - Deep Dish Pan, Straight Sided, 14 x 14 x 2" Deep, Solid
Write a Review
|
Questions & Answers (0)
Product Description
Deep Dish Pan, Straight Sided, 14X14X2" Deep, Solid
Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 14" x 14" x 2" (35.6 x 35.6 x 5.1 cm)
Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 14" x 14" x 2" (35.6 x 35.6 x 5.1 cm)
PRICE
$42.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 2 in |
Product Details
| Style | Straight Sided |
| Type | Solid |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Deep Dish Pan |
| Manufacturers Part Number | SQ1420 |
| Shape | Square |
| Brand | American Metalcraft |