Air Curtains
Heated & unheated air curtains offer a cost-effective solution to regulate temperature differentials between two spaces, preventing the infiltration of outside air, dust, insects, and airborne contaminants. Air curtains are ideal in manufacturing building, commercial facility, retail store, warehouse, or foodservice settings.
Most Relevant
Global Industrial™ High Performance Air Curtains

Our High Performance Air Curtains minimize heated and air conditioned air loss through open doorways. A powerful airflow barrier blocks outside air and debris to save energy and reduce costs. With a durable build, a remote for ease of use, oscillating louvers to direct airflow, and 2 speeds, our industrial air curtains are highly efficient and help with insect control.
| Compare | Image | Door Width | Door Height | Decibels | Voltage | Heating Option | Series | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 10 ft | 56 | 120 V | Unheated | FM | Ships Same Day WB246608 | $305.95was $405.95 Save $100.00 (25%) | ||
![]() | 48 in | 10 ft | 56 | 120 V | Unheated | FM | Ships Same Day WB246609 | $315.95was $415.95 Save $100.00 (24%) | ||
![]() | 60 in | 10 ft | 56 | 120 V | Unheated | FM | Ships Same Day WB246610 | $445.95 | ||
![]() | - | - | - | - | - | - | Ships Same Day WB292339 | $45.95 |
Global Industrial™ Climate Control Air Curtains

Global Industrial’s Climate Control Air Curtains regulate indoor temperatures to reduce heating and cooling costs. With a stainless steel build, dual speed motors, and high CFM levels, our energy efficient air curtains are durable and ideal for use in high traffic, commercial spaces. These air curtains are available in various sizes to fit a wide variety of door entrances.
Showing 1-10 of 25 results
Global Industrial™ Low Profile NSF Certified Air Curtains

Ensure impeccable air quality with our Low Profile NSF Certified Air Curtains. With NSF Certification and ideal for use applications with strict sanitation needs, these low profile air curtains effectively prevent the entry of insects, dust, and pollutants. Each compact air curtain has a stainless steel build and is easy to install for openings with limited space. Various sizes are available.
Showing 1-10 of 20 results
Global Industrial™ Insect Control Air Curtains

Enjoy a pest-free area with Global Industrial’s Insect Control Air Curtains. These air curtains are specifically designed to create an inhospitable environment for insects, making them ideal for interior or exterior use (not outdoor rated without cover). Each insect control air curtain has a stainless steel build, a roller/plunger door switch, and is easy to install. Limited 2-Year Warranty.
Showing 1-10 of 15 results
Global Industrial™ NSF-37 Sanitation Certified Air Curtains

Maintain a sanitary environment with Global Industrial’s NSF-37 Sanitation Certified Air Curtains. These sanitation air curtains are designed for food service establishments and other applications that have strict sanitation standards. NSF-37 standard certified with a stainless steel build, our air curtains are corrosion resistant and provide a reliable barrier against insects and pollutants.
Showing 1-10 of 15 results
Global Industrial™ Drive Thru Air Curtains

Improve workspace comfort and air quality with our Thru Air Curtains. Specifically designed for drive-thru windows, these air curtains prevent the exchange of indoor and outdoor air, reduce temperature loss and maintain comfortable conditions. Our air curtains for drive thru windows are easy to install and stops vehicle fumes from infiltrating a drive-thru window. Available in various models.
Mars® Unheated Air Curtains

Mars® Unheated Air Curtains optimize air separation and minimize dirt, dust, and fumes to provide an energy efficient cooling. These air curtains have low operational costs, are easy to install, and can maintain cool interior building temperatures while preventing insects from intruding. With high-velocity air flow and streamlined design, our air curtains are ideal for high traffic areas.
Showing 1-10 of 48 results
Berner Sanitation Certified Air Curtains

Berner Sanitation Certified Air Curtains meet ANSI and NSF-37 standards to promote clean air quality in areas with strict sanitation requirements. Specifically designed for food service establishments, our stainless steel air curtains provide a reliable barrier against flying insects, dust, and pollutants. Offered in various sizes and configurations, they can be tailored to fit your space.
Mars® Electric Heated Air Curtains

Mars® Electric Heated Air Curtains combine air separation and electric heating to create a powerful barrier that prevents temperature loss and maintains desired indoor conditions. With their energy-efficient heating elements and adjustable temperature settings, these heated air curtains ensure precise climate management in commercial settings. Mars® heated air curtains come in various sizes.
Showing 1-10 of 15 results
Berner Drive Thru Unit Air Curtains

Berner Drive Thru Unit Air Curtains are designed for drive-thru windows, creating a barrier that prevents the exchange of indoor and outdoor air. These drive thru window air curtains are compact, simple to mount and operate, and integrate into the space well. By reducing temperature loss they help maintain conditions for staff, while stopping vehicle fumes from infiltrating a drive-thru window.
Berner Commercial Low Profile Air Curtains

Berner Commercial Low Profile Air Curtains are designed to meet the functional cooling and air quality needs of industrial applications. These commercial air curtains have a low profile design with a white powder coat finish to integrate seamlessly in any space. The high-performance motor offers consistent airflow, and the adjustable speed settings allow customization to meet your specific needs.
Mars® UVC & HEPA Purification Air Curtains

Mars® UVC & HEPA Purification Air Curtains feature advanced purification technologies that sterilize air quality in healthcare facilities, cleanrooms, and other environments. With UVC lamps and HEPA filters, these purification air curtains effectively remove airborne contaminants and viruses such as TB, Listeria, Salmonella, MRSA, and SARS-COV (2003) through continual air exposures.