- Designed for high traffic entrances
- Increases customer comfort
- Reduces heating and cooling costs
- Stainless steel construction
- High efficiency plenum
- Dual speed motors
- Includes built-in or remote mounted high/off/low switch
- Includes roller/plunger door switch
- Easy installation
- Quietest in the industry
- Aesthetically pleasing
- Limited Warranty of 2 Years
- Made in USA
Global Industrial
Model # :WBB824594
Global Industrial 60" Unheated Customer Entry Air Curtain, 480V, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,899.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 in |
| Weight | 111 lbs |
| Door Width | 60 in |
| Nozzle Width | 60 in |
| Door Height | 11 ft |
| Max Door Height | 11 ft |
Product Details
| For Use With | High Traffic Entrances |
| Heating Option | Unheated |
| Number of Motors | 1 |
| CFM at Nozzle | 1084 / 977 CFM |
| Outlet Velocity Uniformity | 0.91 |
| Material | Stainless Steel |
| Phase | 3 |
| Manufacturers Part Number | B824594 |
| Average Air Velocity at Nozzle | 942 / 845 ft/min |
| Max CFM at Nozzle | 1790 / 1650 CFM |
| Brand | Global Industrial |
| Type | Standard |
| Horsepower | 1/2 HP |
| Color | Stainless Steel |
| Max FPM at Nozzle | 1904 / 1748 ft/min |
| Series | RCE |
| Hertz | 60 Hz |
| Voltage | 480 V |
| Features | Made in the USA |
| Decibels | 53 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Etl, cETL Listed |