Agricultural & Horticultural Fans
Available in wall-mount and freestanding floor options, Agricultural and Horticultural Fans are equipped with powerful motors to circulate air, provide ventilation and improve air quality in farming structures, including greenhouses, barns, stables, or livestock shelters, and chemical storage areas in industrial settings.
Most Relevant
Horizontal Air Flow Fans

Horizontal air flow fans are powerful tools for moving air in large spaces. They can be mounted on walls or ceilings, and feature guards that ensure safe operation in high traffic areas. Fan diameters range from 12'' to 42'', making these fans ideal for many agricultural and industrial settings. The high-quality construction ensures reliable lasting performance.
| Compare | Image | Fan Diameter | CFM | Voltage | Horsepower | Oscillating/Non Oscillating | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 in | 4072 CFM | 120 V | 1/5 HP | Non Oscillating | Global Industrial | Ships Same Day WB604194 | $229.95 | ||
![]() | 12 in | 1470 CFM | 115 / 230 V | 1/10 HP | Non Oscillating | Schaefer | WBB2274982 | $435.95 | ||
![]() | 24 in | 10000 CFM | 120 V | 1/2 HP | Non Oscillating | Global Industrial | Ships Same Day WB604196 | $399.95 | ||
![]() | 20 in | 7836 CFM | 120 V | 1/3 HP | Non Oscillating | Global Industrial | Ships Same Day WB604195 | $299.95 | ||
![]() | 20 in | 1410 CFM | 115/230 V | 1/10 HP | Non Oscillating | J&D Manufacturing | WBB3083396 | $195.95 | ||
![]() | 20 in | 5470 CFM | 115 / 230 V | 1/3 HP | Non Oscillating | Schaefer | Ships Same Day WBB2274981 | $479.95 | ||
![]() | 16 in | 1710 CFM | 115/230 V | 1/10 HP | Non Oscillating | J&D Manufacturing | WBB3083395 | $185.95 | ||
![]() | 36 in | 12970 CFM | 230 / 460 V | 1/2 HP | Non Oscillating | Schaefer | Ships Same Day WBB2274986 | $749.00 | ||
![]() | 36 in | 13140 CFM | 115 / 230 V | 1/2 HP | Non Oscillating | Schaefer | WBB2274988 | $545.00 | ||
![]() | 15 in | 1470 CFM | 115 / 230 V | 1/10 HP | Non Oscillating | Versa-Kool | WBB2095968 | $365.95 |
Showing 1-10 of 23 results
Outdoor Rated Fans

Available in oscillating and non-oscillating models, Outdoor Rated Fans provide reliable airflow in greenhouses, barns, and other outdoor agricultural structures. They come in a variety of horsepower ratings and diameters to suit a variety of air circulation needs, and come in wall-mount and ceiling mount options for versatile placement.
Wall Mount Agricultural Fans

Agricultural wall mount fans provide superior air circulation for both agricultural and commercial usage in indoor gardens, greenhouses, and more. These wall mount fans effectively circulate air, and provide a comfortable breeze. Angle and speed options allow for customized air flow.
Showing 1-10 of 15 results
Greenhouse Inflation Blowers

Greenhouse Inflation Blowers are designed to inflate the space between the two layers of plastic structures to improve insulation and minimize heat loss, stabilizing the internal environment of greenhouses and other horticultural structures. Greenhouse blowers are available in different horsepower and CFM options for versatile performance in a variety of conditions.
Agricultural Box Exhaust Fans

Available in various diameters and horsepower ratings to circulate air effectively in a wide range of applications, Agricultural Box Exhaust Fans help ventilate greenhouses, barns, and other agricultural structures. Agricultural fans have durable housings built to withstand demanding conditions and hold strong over time.
Agricultural Floor Fans

Agricultural Floor Fans offer efficient cooling and airflow in a variety of agricultural and industrial structures that require high moisture ventilation, circulation, exhaust, and drying. Equipped with a strong, sturdy base, floor fans are designed to remain stable while directing airflow, and they come in a range of diameters and CFM ratings to accommodate various applications.
Slant Wall Exhaust Fans

Equipped with a strong motor to efficiently circulate air, Slant Wall Exhaust Fans are designed to ventilate greenhouses and industrial structures while minimizing moisture buildup. The slanted, downward angle of the fan ensures water is directed away from the building’s exterior and won’t pool up on top of, or inside, the fan.
Agricultural Exhaust Fans

Agricultural Exhaust Fans are perfect for ventilating greenhouses, barns, chemical storage areas and livestock. Made with galvanized steel housings, shutters and dynamic, efficient motors that make them a reliable choice to keep your facility safe and comfortable. Variety of sizes, configurations, speed control and mounting options are available.