Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Continental Dynamics

Model # :WB292651

Continental Dynamics® 24" Premium Oscillating Pedestal Fan, TEAO Motor, 9,400 CFM, 465W, 1/2 HP

Product Description
Continental Dynamics (CD) Premium Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed totally enclosed (TEAO) Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications. CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord. This unique feature of 18'L power cord helps avoid the use of additional extension cords. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. CD Premium Fans come with a 4 Year Limited Warranty Standard.

CLEARANCE PRICE
$169.95

was $465.95
Save $296.00 (64%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height59 - 76-1/4 in
Weight74.5 lbs
Cord Length18 ft
Base Diameter27-1/4 in
Fan Diameter24 in

Product Details

Assembly RequiredYes
Number of Speeds2
Fan TypeIndustrial
Number of Blades3
Blade MaterialAluminum
Motor TypeTotally Enclosed Air Over
Wattage465 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part Number292651
Sound Level74
BrandContinental Dynamics
RPM1100 rpm
TypePedestal Fan
CFM8750/9400 CFM
Horsepower1/2 HP
ColorBlack
Amperage4.2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingOscillating
Power Cord TypeSJT Type Plug
Motor InsulationClass B

Warranty

Warranty4 yr

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507