Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968649

MPN #: VP363D

36" Direct Drive Panel Fan 3 Phase

Product Description
PANEL FANS
36 Direct Drive Fan - 3-Phase
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$529.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40-5/16 in
Depth13-7/16 in
Height40-5/16 in
Weight88 lbs
Fan Diameter36 in

Product Details

Assembly RequiredNo
RPM856 rpm
TypeDirect Drive Panel Cooling Fan
CFM10470 CFM
Horsepower1/2 HP
ColorGalvanized
Amperage2.6 / 1.3 A
Drive TypeDirect Drive
Hertz60 Hz
Number of Blades3
Motor TypeTotally Enclosed
Voltage230 / 460 V
CFM High10470 CFM
Phase3
DescriptionPanel Fan
Indoor/OutdoorIndoor
BrandJ&D Manufacturing

Compliance & Certifications

CertificationsUL, CUL