Dock Fans
Equipped with high-powered motors and available in a range of diameters, Dock Fans circulate air & provide airflow to cool down loading docks & trailers in commercial and industrial facilities to help employees remain comfortable. Trailer fans are designed for secure mounting near the back of trucks and come with all the required hardware for quick, simple installation.
Most Relevant
High Velocity Dock Fans

High velocity dock fans are designed to project large amounts of air for long distances on loading docks, warehouses, assembly lines, and more. Fans come with a yoke mount connected to a mounting assembly for installation at loading dock door openings to circulate fresh air.
| Compare | Image | Fan Diameter | Voltage | Horsepower | Number of Speeds | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 115V / 208-240V V | 1/2 HP | 1 | Global Industrial | Ships Same Day WB293144 | $745.00 | ||
![]() | 14 in | 115 / 208-240 V | 1/3 HP | 1 | Global Industrial | Ships Same Day WB293143 | $619.00 | ||
![]() | 18 in | 115 V | 1/2 HP | 1 | Patterson Fan | Ships Same Day WB292599 | $749.00was $1099.00 Save $350.00 (32%) | ||
![]() | 22 in | 115 / 208-240 V | 1/2 HP | 1 | Global Industrial | Ships Same Day WB293145 | $879.00 | ||
![]() | 14 in | 115 V | 1/4 HP | 1 | Patterson Fan | Ships Same Day WB292597 | $657.00was $949.00 Save $292.00 (31%) |
Loading Dock Fans

Heavy-duty loading dock fans provide cooling air and ventilation for loading docks, trailers, and other industrial settings. These loading dock fans have a high-velocity split capacitor motor with thermal cutoff and easily install using universal mounts that allow swivel and slide positioning. Fan diameters vary by model and range in size from 14 to 36 inches, and compact dock fans are available.
Showing 1-10 of 12 results