Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bathroom Exhaust Fans

27 Results

Canarm Bathroom & Ceiling Exhaust Fans

Canarm Bathroom & Ceiling Exhaust Fans
Canarm bathroom and ceiling exhaust fans help eliminate humidity from commercial bathrooms and similar environments with high moisture. These bathroom exhaust fans provide continuous air circulation and can mount to walls or ceilings. Available with various motor types, Canarm exhaust fans operate with minimal noise output for quiet performance. Energy Star-rated models are available.
CompareImageDuct SizeHeightAmperageWidthSound LevelModel #Price
Canarm® Commercial Bath Fan, EC Motor, 720 CFM, 4.7 Sone, 120V
18-1/2 in
21-1/2 in
1.7 A
21-1/2 in
4.7
WBB3192455$539.00
Canarm® Commercial Bath Fan, EC Motor, 185 CFM, 1.5 Sone, 120V
5-7/8 in
12-1/4 in
0.22 A
12-1/4 in
1.5
WBB3192447$259.95
Canarm® Commercial Bath Fan, EC Motor, 330 CFM, 2.9 Sone, 120V
7-7/8 in
12-1/4 in
0.67 A
12-1/4 in
2.9
WBB3192454$299.95
Canarm® Bath Exhaust Fan Lo-Sone with LED Light, 80 CFM, 1 Sones, 120V
4 in
3-5/8 in
-
7-1/2 in
1
WBB3192351$105.95
Canarm Ultra Quiet Ceiling Exhaust Fan w/ EC Motor & Speed Control - 200 CFM - 2.0 SONES - 120V
6 in
7-5/8 in
--- A
11-3/8 in
2
WBB2377283$229.95
Canarm® Commercial Bath Fan, EC Motor, 1656 CFM, 8.4 Sone, 120V
16 in
22 in
4.9 A
22 in
8.4
WBB3192456$945.00
Canarm® Bathroom Exhaust Fan Ultra Lo-Sone, 100 CFM, 0.8 Sones, 120V
4 in
5-3/4 in
-
9 in
0.8
WBB3192353$68.95
Canarm® Bathroom Exhaust Fan, 100 CFM, 1.5 Sone, 120V
4 in
3-3/8 in
-
10-1/4 in
1.5
WBB3192359$109.95
Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V
6 in
7-5/8 in
0.35 A
11-3/8 in
0.5
WBB2377308$169.95
Canarm® Bath Exhaust Fan Lo-Sone, 50 CFM, 0.7 Sones,120V
4 in
3-5/8 in
-
7-1/2 in
0.4
WBB3192349$55.95
Showing 1-10 of 20 results

Fantech Bathroom Exhaust Fans

Fantech Bathroom Exhaust Fans
Fantech exhaust fans provide efficient air ventilation and circulation to remove moisture and odors from commercial or industrial bathrooms. Made with durable aluminum for long-lasting dependability, these bathroom exhaust fans feature energy-efficient, quiet operation that ensures optimal indoor air quality. Fantech bathroom exhaust fans with lights or without lights are available.