Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192360

MPN #: CNPD100-3

Canarm® Bathroom Exhaust Fan Lo-Sone Adjustable 50-100 CFM, 1 Sone, 120V

Product Description
Canarm®'s CNPD100-3 fans come complete with high efficiency DC motors. The CNPD100-3 fans are ultra quiet, compact and easily customizable with optional accessories.

Features:
  • ETL evaluated and conforms to UL and cUL safety standards
  • Built in toggle switch for CFM (50/80/100) selection
  • Totally enclosed brushless DC motor designed to operate continuously
  • Detachable 4" polymeric collar which includes a light weight built-in back draft damper
  • Elegant yet simple, low profile grille


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height5-3/4 in
Weight13 lbs
Duct Size4 in

Product Details

TypeBath Fan
CFM100 CFM
ColorWhite
Number of SpeedsVariable
Motor TypeTotally Enclosed DC
Mounting LocationCeiling
Wattage8 W
Voltage120 V
Phase1
Manufacturers Part NumberCNPD100-3
Indoor/OutdoorIndoor
Sound Level1
BrandCanarm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, cUL