Cabinet Exhaust Fans
Cabinet exhaust fans are designed to provide airflow in specific applications such as warehouses, greenhouses, factories, and more. This increased ventilation is important for removing odors and keeping the air dry and free of increased humidity. Wide ranging CFM, horsepower, and voltage amounts ensure high performance while strong construction provides durability and longevity.
Most Relevant
Cabinet Exhaust Fans Accessories
Agricultural Exhaust Fans

Agricultural Exhaust Fans are perfect for ventilating greenhouses, barns, chemical storage areas and livestock. Made with galvanized steel housings, shutters and dynamic, efficient motors that make them a reliable choice to keep your facility safe and comfortable. Variety of sizes, configurations, speed control and mounting options are available.
| Compare | Image | Fan Diameter | CFM | Horsepower | Voltage | Phase | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 5618 CFM | 1/2 HP | 115 / 230 V | 1 | Hessaire | WBB2201932 | $525.00 | ||
![]() | 36 in | 11590 CFM | 3/4 HP | 115 / 230 V | 1 | Hessaire | WBB2201933 | $849.00 | ||
![]() | 48 in | 19608 CFM | 1 HP | 115 / 230 V | 1 | Hessaire | WBB2201930 | $1,449.00 | ||
![]() | 36 in | 11070 CFM | 1/2 HP | 115 / 230 V | 1 | Hessaire | WBB2201936 | $645.00 | ||
![]() | 42 in | 15565 CFM | 1 HP | 208 V | 3 | Hessaire | WBB3120549 | $1,525.00 | ||
![]() | 48 in | 19001 CFM | 1 HP | 208 / 230 / 460 V | 3 | Hessaire | WBB2201931 | $979.00 | ||
![]() | 42 in | 18145 CFM | 1-1/2 HP | 208 V | 3 | Hessaire | WBB3120553 | $1,949.00 | ||
![]() | 36 in | 12510 CFM | 1 HP | 115 V | 1 | Hessaire | WBB3120546 | $1,149.00 | ||
![]() | 42 in | 15570 CFM | 1 HP | 115 V | 1 | Hessaire | WBB3120550 | $1,525.00 | ||
![]() | 36 in | 12010 CFM | 1 HP | 208 V | 3 | Hessaire | WBB3120548 | $1,399.00 |
Showing 1-10 of 34 results
Cabinet Exhaust Fans with Shutters

Cabinet Exhaust Fans with Shutters keep areas cool, dry, and free of dust and fumes. These fans are ready to be wall or ceiling mounted, with direct drive motor and shutter system for ultimate airflow and air control. Choose from galvanized steel, polyester painted, aluminum, stainless steel and more. Available in many sizes and with optional accessories.
Slant Wall Exhaust Fans

The Slant Wall Exhaust Fans offers a wide selection of high-performance fans designed to move air efficiently and quickly in high-volume industrial and commercial settings. Choose models with a variety of sizes, features, power and voltage options to suit any need. Slant wall exhaust fans also include features like adjustable blades or metal construction a technology.
Tornado and Storm Exhaust Fans

Tornado and Storm exhaust fans feature rugged construction to meet a variety of industrial needs. These fans are CSA and EPA compliant, and include efficient TEAO motors with sealed bearings and a tapped base for easy connection. They work great in garages, warehouses, and factories, helping to quickly remove foul odors, humidity, sawdust, smoke, and more.
Filtered Exhaust Fans

Filtered Exhaust Fans provide efficiency, safety, and durability to meet your ventilation needs. Perfect for commercial, industrial & agricultural settings, the fans are designed with adjustable airflow, a cabinet air filter, and can be wall or duct mounted for convenience. Quality motors provide efficient airflow and quiet operation, with sturdy built-in guards for added safety.