Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192205

MPN #: SD10

Canarm® SD 10" Standard Exhaust Fans, 500/388 CFM, 2 Speed, 1 Phase

Product Description
Canarm/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. Fans are available in single, two and variable speed models. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.

Features:
  • Smooth, quiet, reliable, maintenance-free operation
  • Durable steel construction with grey powder coat finish
  • 2 speed fan with high efficiency Euro design external rotor motor
  • Totally enclosed with sealed ball bearings
  • Pull chain speed control
  • 9 foot cord with 115 volt, 3-prong plug
  • Swept back, high efficiency, low noise blade design
  • Quiet, aluminum shutters with tie bar to maximize airflow and a magnet to prevent flapping and provide a superior seal
  • Zinc plated OSHA guard
  • Fans shipped completely assembled
  • Easy to install! Mount fan using four screws, plug it in and turn it on


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width7-7/8 in
Height15-1/4 in
Weight15 lbs
Cord Length9 ft
Rough Opening12-3/4 in
Fan Diameter10 in

Product Details

Assembly RequiredNo
Number of Speeds2
Fan TypeWall Exhaust
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialSteel
Phase1
Manufacturers Part NumberSD10
BrandCanarm
RPM1480/1150 rpm
CFM500/388 CFM
Horsepower60W HP
ColorGray
Amperage0.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
Power Cord Type9' Long Cord with Plug
Housing MaterialSteel
Decibels55

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA