Inline Fans
Designed to be installed inside pre-existing ductwork with powerful motors and a range of blade diameters, cylindrical Inline Fans help improve air circulation and ventilation in industrial areas with long duct runs in HVAC systems of various sizes. Inline ventilation fans work in conjunction with standard exhaust fans to remove fumes in paint spray booths, remove smoke from welding operations, or supply air for air make-up systems, and are available in options for wet or dry environments.
Most Relevant
Tube Axial Direct Drive Duct Fans

Designed to promote reliable airflow in industrial exhaust and ventilation systems, Tube Axial Direct Drive Duct Fans are available in a variety of diameters and horsepower ratings to suit a wide range of duct sizes, while the direct drive motor comes in single- or 3-phase options and is contained within the unit to accommodate duct systems with limited space.
| Compare | Image | Fan Diameter | Voltage | Horsepower | Phase | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 230 / 460 V | 3 HP | 3 | Global Industrial | WBB182851 | $2,019.00 | ||
![]() | 12 in | 115 / 230 V | 3/4 HP | 1 | Global Industrial | WBB182905 | $879.00 | ||
![]() | 24 in | 115 / 230 V | 2 HP | 1 | Global Industrial | WBB182925 | $2,025.00 | ||
![]() | 42 in | 230 / 460 V | 5 HP | 3 | Global Industrial | WBB182864 | $3,139.00 | ||
![]() | 12 in | 230 / 460 V | 3/4 HP | 3 | Global Industrial | WBB182941 | $919.00 | ||
![]() | 24 in | 115 / 230 V | 1/2 HP | 1 | Global Industrial | WBB182917 | $1,329.00 | ||
![]() | 12 in | 230 / 460 V | 1/2 HP | 3 | Global Industrial | WBB182940 | $859.00 | ||
![]() | 18 in | 230 / 460 V | 1/4 HP | 3 | Global Industrial | WBB182947 | $1,069.00 | ||
![]() | 12 in | 115 / 230 V | 1/2 HP | 1 | Global Industrial | WBB182904 | $879.00 | ||
![]() | 24 in | 115 / 230 V | 1/4 HP | 1 | Global Industrial | WBB182915 | $1,295.00 |
Showing 1-10 of 22 results
Tube Axial Belt Drive Duct Fans For Wet Environments

Designed to provide reliable ventilation in airstreams with high moisture airstreams, inline Tube Axial Belt Drive Duct Fans For Wet Environments have a belt drive design that keeps the motor clear of the exhaust path to help reduce the risk of damage caused by contaminants. They are available in various diameter and horsepower options to fit in a wide range of duct system sizes.
Showing 1-10 of 35 results
Tube Axial Belt Drive Duct Fans For Dry Environments

Tube Axial Belt Drive Duct Fans For Dry Environments provide reliable ventilation for fumes and smoke in various industrial settings. Inline fans with a tube axial design are built for direct integration in existing ductwork with a belt drive motor that remains clear of the airstream for protection against damage and debris. Available in a range of diameters and horsepower ratings for versatile use.
Showing 1-10 of 63 results
Explosion Proof Tube Axial Direct Drive Duct Fans

Available in various diameters and horsepower ratings, Explosion Proof Tube Axial Direct Drive Duct Fans promote the safe ventilation of fumes and exhaust in environments where combustible materials may be present. Inline fans have a tube axial design for direct integration into a range of existing duct systems, with the direct drive motor housed within the unit to suit ducts with limited space.
Explosion Proof Tube Axial Belt Drive Duct Fans For Wet Environments

Explosion Proof Tube Axial Belt Drive Duct Fans For Wet Environments are designed to safely ventilate areas with high moisture content and the presence of combustible vapors. The belt drive motor remains clear of the airstream to prevent damage caused by debris, and the various horsepower ratings and diameters promote versatility in a range of duct system sizes.
Explosion Proof Tube Axial Belt Drive Duct Fans For Dry Environments

Explosion Proof Tube Axial Belt Drive Duct Fans For Dry Environments are designed for the safe ventilation of areas with potentially combustible vapors, such as welding smoke or paint fumes. The belt drive design keeps the motor clear of the airstream to prevent damage caused from debris, and the various diameters and horsepower ratings make inline fans suitable for different-sized ducts.