Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182449

Global Industrial™ 36" Industrial Duty Exhaust Fan, 1 Phase, 2 HP

Product Description
Global Industrial's™ series belt driven exhaust fan is designed to move large volumes of ambient air at low static pressures. They provide excellent for general ventilation in factories and warehouses for continuous duty applications.

Features and benefits:

  • Heavy duty shaft and re-lubricatable bearings provide many years of reliable service.
  • Rugged 4-blade fabricated steel propellers.
  • All welded motor and bearing support structure.
  • Available for exhaust or intake air applications.
  • High quality industrial grade motors available in single or three phase, totally enclosed fan cooled.
  • Suitable for use in hazardous locations with the optional cast aluminum propeller and explosion proof motor.


Optional Accessories

  • Front & rear OSHA compliant guards.
  • All aluminum gravity exhaust shutter.
  • Motorized exhaust or intake shutter.
  • Fan & shutter mounting box.
  • Weatherhood with birdscreen.


PRICE
$2,525.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth26 in
Height42 in
Fan Diameter36 in

Product Details

Assembly RequiredNo
RPM870 rpm
CFM16554 CFM
Horsepower2 HP
Drive TypeBelt Drive
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Voltage115 / 230 V
MaterialSteel
Phase1
DescriptionIndustrial Duty Exhaust Fan
Blade TypeSteel
Manufacturers Part NumberB182449
Indoor/OutdoorIndoor
Decibels74
BrandGlobal Industrial